Page 1 of 2

Next

Compare
180DM0021A 00141A1

COMPARE

180DM0021A 00141A1

Description
180DM0021A 00141A1 REDUCER ; NON RETURNABLE 180DM21A 14:1

MASTER POWER TRANS

Part # M60480

BDI # 288320

Features

Mounting Frame: 180TC
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 124.1
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.675
Nominal Center Distance - Inch: 2.625
Other Features: Double Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 16.44

Price Inventory : Available to order
Request A Price QTY
210DM0021A 00141A1

COMPARE

210DM0021A 00141A1

Description
210DM0021A 00141A1 REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M60488

BDI # 288328

Features

Mounting Frame: 210TC
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 124.1
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.675
Nominal Center Distance - Inch: 2.625
Other Features: Double Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 16.94

Price Inventory : Available to order
Request A Price QTY
56/140DM16A 14.1 A1

COMPARE

56/140DM16A 14.1 A1

Description
56/140DM16A 14.1 A1 REDUCER

MASTER POWER TRANS

Part # M60439

BDI # 288284

Features

Mounting Frame: 140TC
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 124.1
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.8
Nominal Center Distance - Inch: 2
Other Features: Double Reduction | 5/8 or 7/8 Inch Input Shaft Diameter
Mounting Method: Direct Mounted
Overall Length - Inch: 13.05

Price Inventory : Available to order
Request A Price QTY
140DM0028A 00141A1

COMPARE

140DM0028A 00141A1

Description
140DM0028A 00141A1 REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M61142

BDI # 288485

Features

Mounting Frame: 140TC
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 124.1
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 88.9
Nominal Center Distance - Inch: 3.5
Other Features: Double Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 18.63

Price Inventory : Available to order
Request A Price QTY
210DM0028A 00141A1

COMPARE

210DM0028A 00141A1

Description
210DM0028A 00141A1 REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M61159

BDI # 288500

Features

Mounting Frame: 210TC
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 124.1
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 88.9
Nominal Center Distance - Inch: 3.5
Other Features: Double Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 20.78

Price Inventory : Available to order
Request A Price QTY