PBQ7472-14.21-M7-B1

Description
PBQ7472-14.21-M7-B1 GEAR REDUCER ; NON-RETURNABLE P SERIES AL RATIO

GROVE GEAR

Part # P7472029.B1

BDI # 21510901

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 123
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction
Mounting Method: Base Mounted
Overall Length - Inch: 11.49
Overall Width - Inch: 7.01

Price Inventory : Available to order
Loading Price
QTY