140DM2A 17.0A1

COMPARE

140DM2A 17.0A1

Description
140DM2A 17.0A1 APG REDUCER ; 140TC DOUBLE REDUCTION 17:1 C-FACE QUILL

MASTER POWER TRANS

Part # M85725

BDI # 289151

Features

Mounting Frame: 140TC
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 102.9
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 21.844
Nominal Center Distance - Inch: 0.86
Other Features: Double Reduction | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 12.2

Price Inventory : Available to order
Loading Price
QTY
6M85707

COMPARE

6M85707

Description
6M85707 APG REDUCER

MASTER POWER TRANS

Part # M85707

BDI # 289133

Features

Mounting Frame: 56C
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 102.9
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 21.844
Nominal Center Distance - Inch: 0.86
Other Features: Double Reduction | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 12.2

Price Inventory : Available to order
Loading Price
QTY
6GWBPF2 17

COMPARE

6GWBPF2 17

Description
6GWBPF2 17 WORM GEAR REDUCER ; NON-RETURNABLE

BROWNING

Part # G471

BDI # 358354

Features

Mounting Frame: Not Available
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 102.9
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 11.125
Nominal Center Distance - Inch: 0.438
Mounting Method: Direct Mounted
Overall Length - Inch: 12.81

Price Inventory : Available to order
Loading Price
QTY
6GWBPF1 17

COMPARE

6GWBPF1 17

Description
6GWBPF1 17 WORM GEAR REDUCER ; INDUSTRIAL RIGHT ANGLE

BROWNING

Part # E454

BDI # 358338

Features

Mounting Frame: Not Available
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 102.9
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 11.125
Nominal Center Distance - Inch: 0.438
Mounting Method: Direct Mounted
Overall Length - Inch: 12.81

Price Inventory : Available to order
Loading Price
QTY