T-102

COMPARE

T-102

Description
T-102 RIGHT ANGLE GEARBOX ; 2:1 RATIO 0.625" INPUT SHAFT DIA

MITRPAK POWER TRANS

Part # 135622

BDI # 22124391

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 875
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Three Way Unit | Other Mount Flange Mounted
Mounting Method: Direct Mounted
Overall Length - Inch: 7.25

Price Inventory : Available to order
Request A Price QTY
R-102-C1

COMPARE

R-102-C1

Description
R-102-C1 RIGHT ANGLE GEARBOX ; 2:1 RATIO 0.625" INPUT SHAFT DIA 2-WAY

MITRPAK POWER TRANS

Part # 135626

BDI # 21851843

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 875
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Rotation Same As Input | Other Mount Flange Mounted
Mounting Method: Direct Mounted
Overall Length - Inch: 5.359

Price Inventory : Available to order
Request A Price QTY
M10E1501

COMPARE

M10E1501

Description
MASTER POWER TRANS M10E1501

MASTER POWER TRANS

Part # M10E1501

BDI # 294578

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 875
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 61.976
Nominal Center Distance - Inch: 2.44
Other Features: Single Reduction | Hand Wheel Control with Indicator | 51 Speed Range
Mounting Method: Direct Mounted
Overall Length - Inch: 21.19

Price Inventory : Available to order
Request A Price QTY
R-102-C2-M

COMPARE

R-102-C2-M

Description
R-102-C2-M RIGHT ANGLE GEARBOX

MITRPAK POWER TRANS

Part # R102-C2-M

BDI # 21595386

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 875
Reducer Type: Right Angle
Inch - Metric: Metric

Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Rotation Reverse Of Input | Other Mount Flange Mounted
Mounting Method: Direct Mounted
Overall Length - Inch: 5.354

Price Inventory : Available to order
Request A Price QTY
T-102-M

COMPARE

T-102-M

Description
T-102-M SPIRAL BEVEL GEAR REDUCER ; 2:1 RATIO RIGHT ANG 3-WAY

MITRPAK POWER TRANS

Part # 135874

BDI # 22081037

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 875
Reducer Type: Right Angle
Inch - Metric: Metric

Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Three Way Unit | Other Mount Flange Mounted
Mounting Method: Direct Mounted
Overall Length - Inch: 7.244

Price Inventory : Available to order
Request A Price QTY