Page 1 of 9

Next

Compare
250SM6A 2.2 C1

COMPARE

250SM6A 2.2 C1

Description
250SM6A 2.2 C1 APG REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M85332

BDI # 288886

Features

Mounting Frame: 250TC
Nominal Max Input Rating: 40HP
Nominal Max Output RPM: 795.5
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 86.106
Nominal Center Distance - Inch: 3.39
Other Features: Single Reduction | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 18.85

Price Inventory : Available to order
Loading Price
QTY
140SM3A 2.2 C1 STD

COMPARE

140SM3A 2.2 C1 STD

Description
140SM3A 2.2 C1 STD APG REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M85061

BDI # 288624

Features

Mounting Frame: 140TC
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 795.5
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 47.498
Nominal Center Distance - Inch: 1.87
Other Features: Single Reduction | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 12.92

Price Inventory : Available to order
Loading Price
QTY
140SM5A 2.2 C1 STD .78

COMPARE

140SM5A 2.2 C1 STD .78

Description
140SM5A 2.2 C1 STD .78 APG REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M85203

BDI # 288759

Features

Mounting Frame: 140TC
Nominal Max Input Rating: 25HP
Nominal Max Output RPM: 795.5
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 71.12
Nominal Center Distance - Inch: 2.8
Other Features: Single Reduction | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 16.94

Price Inventory : Available to order
Loading Price
QTY
056SM4A 2.2 C1 STD .78SH

COMPARE

056SM4A 2.2 C1 STD .78SH

Description
056SM4A 2.2 C1 STD .78SH APG REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M85107

BDI # 288668

Features

Mounting Frame: 56C
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 795.5
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 57.658
Nominal Center Distance - Inch: 2.27
Other Features: Single Reduction | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 13.63

Price Inventory : Available to order
Loading Price
QTY
210SM5A 2.2 C1 STD 1.125

COMPARE

210SM5A 2.2 C1 STD 1.125

Description
210SM5A 2.2 C1 STD 1.125 APG REDUCER ; NON RETURNABLE 210TC SINGLE 2.2:1

MASTER POWER TRANS

Part # M85238

BDI # 288794

Features

Mounting Frame: 210TC
Nominal Max Input Rating: 25HP
Nominal Max Output RPM: 795.5
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 71.12
Nominal Center Distance - Inch: 2.8
Other Features: Single Reduction | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 16.94

Price Inventory : Available to order
Loading Price
QTY