Page 1 of 9

Next

Compare
872BF-2.3K-M8

COMPARE

872BF-2.3K-M8

Description
872BF-2.3K-M8 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # F00452

BDI # 180346

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 20HP
Nominal Max Output RPM: 700
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Flange Mounted
Overall Length - Inch: 17.32
Overall Width - Inch: 11.81

Price Inventory : Available to order
Loading Price
QTY
862BF-2.3K-M8

COMPARE

862BF-2.3K-M8

Description
862BF-2.3K-M8 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # F00349

BDI # 180244

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 15HP
Nominal Max Output RPM: 700
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Flange Mounted
Overall Length - Inch: 14.53
Overall Width - Inch: 9.84

Price Inventory : Available to order
Loading Price
QTY
F641BF-2.5-B9

COMPARE

F641BF-2.5-B9

Description
F641BF-2.5-B9 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE

BOSTON GEAR

Part # 28058

BDI # 165265

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 700
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Single Reduction | No Lubricant
Global Part Number GPN: 338643
Mounting Method: Flange Mounted
Overall Length - Inch: 14.56

Price Inventory : Available to order
Loading Price
QTY
621B-2.5

COMPARE

621B-2.5

Description
621B-2.5 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE

BOSTON GEAR

Part # 28044

BDI # 165251

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 700
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Single Reduction | No Lubricant
Global Part Number GPN: 338351
Mounting Method: Base Mounted
Overall Length - Inch: 9.12

Price Inventory : Available to order
Loading Price
QTY
631B-2.5

COMPARE

631B-2.5

Description
631B-2.5 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE

BOSTON GEAR

Part # 28049

BDI # 165256

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 7.5HP
Nominal Max Output RPM: 700
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Single Reduction | No Lubricant
Global Part Number GPN: 338371
Mounting Method: Base Mounted
Overall Length - Inch: 9.74

Price Inventory : Available to order
Loading Price
QTY