056 DC1A 2.8 A1 STD COUP
Description
056 DC1A 2.8 A1 STD COUP APG REDUCER ; NON RETURNABLE
Part # C85900
BDI # 288106
Features
Mounting Frame:
56C
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
634.1
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Double Reduction | 3-Piece Frame Coupled
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.22
140 DC1A 2.7 A1 STD COU
Description
140 DC1A 2.7 A1 STD COU APG REDUCER ; NON RETURNABLE
Part # C85901
BDI # 288107
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
634.1
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Double Reduction | 3-Piece Frame Coupled
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.22
180DC0001A0002.7A1STD CU
Description
180DC0001A0002.7A1STD CU APG REDUCER ; NON RETURNABLE
Part # C85937
BDI # 288132
Features
Mounting Frame:
180TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
634.1
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Double Reduction | 3-Piece Frame Coupled
Mounting Method:
Direct Mounted
Overall Length - Inch:
15
000 DR1A 2.7A1 STD INC
Description
000 DR1A 2.7A1 STD INC APG REDUCER ; NON RETURNABLE
Part # R86200
BDI # 289427
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
634.1
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
2.794
Nominal Center Distance - Inch:
0.11
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.15