000DR8A 20.9 A1 STD
Description
000DR8A 20.9 A1 STD APG REDUCER ; NON RETURNABLE
Part # R86106
BDI # 289377
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
100HP
Nominal Max Output RPM:
83.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
96.266
Nominal Center Distance - Inch:
3.79
Other Features:
Double Reduction | 7.98 Inch Dia Fan Shroud
Mounting Method:
Direct Mounted
Overall Length - Inch:
39.21
184DM6A 20.9 A1 STD
Description
184DM6A 20.9 A1 STD APG REDUCER ; NON RETURNABLE
Part # M85303
BDI # 288857
Features
Mounting Frame:
180TC
Nominal Max Input Rating:
25HP
Nominal Max Output RPM:
83.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
57.15
Nominal Center Distance - Inch:
2.25
Other Features:
Double Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
21.1
280DM8A 20.9 A1 STD
Description
280DM8A 20.9 A1 STD APG REDUCER ; NON RETURNABLE
Part # M85526
BDI # 289068
Features
Mounting Frame:
280TC
Nominal Max Input Rating:
100HP
Nominal Max Output RPM:
83.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
96.266
Nominal Center Distance - Inch:
3.79
Other Features:
Double Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
29.68
140 DC1A 20.9 A1 STD COU
Description
140 DC1A 20.9 A1 STD COU APG REDUCER ; NON RETURNABLE
Part # C85921
BDI # 288127
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
83.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Double Reduction | 3-Piece Frame Coupled
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.22
056 DC1A 20.0 A1 STD COU
Description
056 DC1A 20.0 A1 STD COU APG REDUCER ; NON RETURNABLE
Part # C85920
BDI # 288126
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
83.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Double Reduction | 3-Piece Frame Coupled
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.22