6GWPF1 21

COMPARE

6GWPF1 21

Description
6GWPF1 21 WORM GEAR REDUCER ; INDUSTRIAL RIGHT ANGLE

BROWNING

Part # E433

BDI # 358375

Features

Mounting Frame: 145TY
Nominal Max Input Rating: 1.75HP
Nominal Max Output RPM: 83.3
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 54.762
Nominal Center Distance - Inch: 2.156
Mounting Method: Direct Mounted
Overall Length - Inch: 12.81

Price Inventory : Available to order
Loading Price
QTY
6GWVPW3 21

COMPARE

6GWVPW3 21

Description
6GWVPW3 21 WORM GEAR REDUCER ; INDUSTRIAL RIGHT ANGLE

BROWNING

Part # E446

BDI # 358392

Features

Mounting Frame: 145TY
Nominal Max Input Rating: 1.75HP
Nominal Max Output RPM: 83.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 65.1
Nominal Center Distance - Inch: 2.563
Other Features: Other Mount Flange Mounted
Mounting Method: Direct Mounted
Overall Length - Inch: 13.125

Price Inventory : Available to order
Loading Price
QTY

COMPARE

HMQ518-21-H-56-12

Description
HMQ518-21-H-56-12 WORM GEAR REDUCER ; NON-RETURNABLE 1.77" W/56 MTRZD QUILL

GROVE GEAR

Part # W5180074.00

BDI # 21510896

Features

Component: Right Angle
Mounting Frame: 56C
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 17.5
Flange Outside Diameter - Millimeter: 17.5

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 44.958
Other Features: Single Reduction | Vent Free Design
Assembly Components: 44.958
Mounting Method: Shaft Mounted

Price Inventory : Available to order
Loading Price
QTY
6GWP F3 21 AY2329

COMPARE

6GWP F3 21 AY2329

Description
6GWP F3 21 AY2329 WORM REDUCER ; NON RETURNABLE POR

BROWNING

Part # XX6197

BDI # 358367

Features

Mounting Frame: 145TY
Nominal Max Input Rating: 1.75HP
Nominal Max Output RPM: 83.3
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 54.762
Nominal Center Distance - Inch: 2.156
Mounting Method: Direct Mounted
Overall Length - Inch: 12.81

Price Inventory : Available to order
Loading Price
QTY