140CM0028A 02400K1
Description
140CM0028A 02400K1 REDUCER ; NON RETURNABLE
Part # M60294
BDI # 288221
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
1.75HP
Nominal Max Output RPM:
7.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Nominal Center Distance - Inch:
3.5
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
19.656
180CM0021A 02400K1
Description
180CM0021A 02400K1 REDUCER ; NON RETURNABLE
Part # M60283
BDI # 288211
Features
Mounting Frame:
180TC
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
7.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.548
Nominal Center Distance - Inch:
2.62
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
17.219
C200T240N056
Description
C200T240N056 TAPERED BORE REDUCER ; NON RETURNABLE
Part # 056C200T240S1A
BDI # 283834
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
7.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Corrosion Resistant | Single Lip Seal | Shaft Mount Twin Tapered
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.37
140CM0021A 02400K1
Description
140CM0021A 02400K1 REDUCER ; NON RETURNABLE
Part # M60267
BDI # 288196
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
7.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.548
Nominal Center Distance - Inch:
2.62
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.563
C262B240N056L1
Description
C262B240N056L1 SOLID SHAFT REDUCER ; NON RETURNABLE
Part # 056C262B240L1A
BDI # 283897
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
7.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.548
Nominal Center Distance - Inch:
2.62
Other Features:
Corrosion Resistant | Single Lip Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.81