3/4 FB56PDG3A 3 25.6 68 APG GM
Description
3/4 FB56PDG3A 3 25.6 68 APG GM GEARMOTOR ; NON RETURNABLE
Part # AP3430068
BDI # 287910
Features
Mounting Frame:
FB56P
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
68.4
Reducer Type:
Parallel
Motor Included:
Yes
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Double Reduction | Class 3 | Integral Gearmotor | F Insulation Class
Mounting Method:
Direct Mounted
Features
Mounting Frame:
250TC
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
68.4
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
75.438
Nominal Center Distance - Inch:
2.97
Other Features:
Double Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
24.36
140DM5A 25.6 A1 STD .78
Description
140DM5A 25.6 A1 STD .78 APG REDUCER ; NON RETURNABLE
Part # M85206
BDI # 288762
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
68.4
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
41.656
Nominal Center Distance - Inch:
1.64
Other Features:
Double Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.85
1 FB56PDG3A 3 25.6 68 APG GM
Description
1 FB56PDG3A 3 25.6 68 APG GM GEAR MOTOR ; NON RETURNABLE
Part # AP0130068
BDI # 287057
Features
Mounting Frame:
FB56P
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
68.4
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
24.892
Nominal Center Distance - Inch:
0.98
Other Features:
Double Reduction | Class 3 | Integral Gearmotor | F Insulation Class
Mounting Method:
Direct Mounted
Overall Length - Inch:
21.46
1 FB56PDG3A 2 25.6 68 APG GM
Description
1 FB56PDG3A 2 25.6 68 APG GM GEAR MOTOR ; NON RETURNABLE
Part # AP0120068
BDI # 287033
Features
Mounting Frame:
FB56P
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
68.4
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
24.892
Nominal Center Distance - Inch:
0.98
Other Features:
Double Reduction | Class 2 | Integral Gearmotor | F Insulation Class
Mounting Method:
Direct Mounted
Overall Length - Inch:
21.46