Page 1 of 67

Next

Compare
843B-250K-M1

COMPARE

843B-250K-M1

Description
843B-250K-M1 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # F00279

BDI # 180175

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.125HP
Nominal Max Output RPM: 7
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Base Mounted
Overall Length - Inch: 14.69
Overall Width - Inch: 6.26

Price Inventory : Available to order
Loading Price
QTY
BB1683 210-CC 226.15 4-3/8 S SHFT

COMPARE

BB1683 210-CC 226.15 4-3/8 S SHFT

Description
B16C21S22615 HELICAL BEVEL REDUCER ; NON RETURNABLE

DODGE

Part # B16C21S22615

BDI # 296785

Features

Mounting Frame: 213TC/215TC
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.038
Nominal Center Distance - Inch: 1.97
Other Features: Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 33.59

Price Inventory : Available to order
Loading Price
QTY
BB1683 210-CC 243.80 4-3/8 S SHFT

COMPARE

BB1683 210-CC 243.80 4-3/8 S SHFT

Description
B16C21S24380 HELICAL BEVEL REDUCER ; NON RETURNABLE

DODGE

Part # B16C21S24380

BDI # 296786

Features

Mounting Frame: 213TC/215TC
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.038
Nominal Center Distance - Inch: 1.97
Other Features: Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 33.59

Price Inventory : Available to order
Loading Price
QTY
S832BR-250K-M1

COMPARE

S832BR-250K-M1

Description
S832BR-250K-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL

BOSTON GEAR

Part # F01206

BDI # 180978

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.25HP
Nominal Max Output RPM: 7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 5.334
Nominal Center Distance - Inch: 0.21
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 10.79

Price Inventory : Available to order
Loading Price
QTY
SF852BR-250K-B5-M1

COMPARE

SF852BR-250K-B5-M1

Description
SF852BR-250K-B5-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL

BOSTON GEAR

Part # F01533

BDI # 181272

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 13.462
Nominal Center Distance - Inch: 0.53
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 10.57

Price Inventory : Available to order
Loading Price
QTY