011Q127-0267
Description
011Q127-0267 DC GEARMOTOR ; 1/15HP 90VDC 267:1 RATIO 6.5RPM
Part # 011Q127-0267
BDI # 24088343
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
6.6
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Triple Reduction | F Insulation Class
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.01