011-483-4028

COMPARE

011-483-4028

Description
011-483-4028 DC GEARMOTOR ; 1/4HP 90VDC 27.8:1 RATIO 63RPM 238IN-LBS

BISON GEAR & ENG

Part # 011-483-4028

BDI # 20287448

Features

Mounting Frame: 48
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 62.9
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Triple Reduction | B Insulation Class
Mounting Method: Direct Mounted
Overall Length - Inch: 14.44

Price Inventory : Available to order
Loading Price
QTY