017-160-0271
Description
017-160-0271 WASHDOWN AC GEARMOTOR ; 34FRAME 1/20HP SANIMOTOR 271:1 230V POR
Part # 017-160-0271
BDI # 22367542
Features
Mounting Frame:
34
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
6.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
19.05
Nominal Center Distance - Inch:
0.75
Other Features:
Four Reduction | F Insulation Class
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.66