056 DC1A 3.4 A1 STD COUP
Description
056 DC1A 3.4 A1 STD COUP APG REDUCER ; NON RETURNABLE
Part # C85902
BDI # 288108
Features
Mounting Frame:
56C
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
517.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Double Reduction | 3-Piece Frame Coupled
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.22
140 DC1A 3.4 A1 STD COU
Description
140 DC1A 3.4 A1 STD COU APG REDUCER ; NON RETURNABLE
Part # C85903
BDI # 288109
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
517.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Double Reduction | 3-Piece Frame Coupled
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.22
180DC0001A0003.4A1STD CU
Description
180DC0001A0003.4A1STD CU APG REDUCER ; NON RETURNABLE
Part # C85938
BDI # 288133
Features
Mounting Frame:
180TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
517.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Double Reduction | 3-Piece Frame Coupled
Mounting Method:
Direct Mounted
Overall Length - Inch:
15
000 DR1A 3.4A1 STD INC
Description
000 DR1A 3.4A1 STD INC APG REDUCER ; NON RETURNABLE
Part # R86201
BDI # 289428
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
517.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
2.794
Nominal Center Distance - Inch:
0.11
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.15