000SR8A 3.4 C1 STD
Description
000SR8A 3.4 C1 STD APG REDUCER ; NON RETURNABLE
Part # R86045
BDI # 289318
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
125HP
Nominal Max Output RPM:
514.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
133.858
Nominal Center Distance - Inch:
5.27
Other Features:
Single Reduction | 7.98 Inch Dia Fan Shroud
Mounting Method:
Direct Mounted
Overall Length - Inch:
34.34
250SM6A 3.4 C1 STD
Description
250SM6A 3.4 C1 STD APG REDUCER ; NON RETURNABLE
Part # M85334
BDI # 288888
Features
Mounting Frame:
250TC
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
514.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
86.106
Nominal Center Distance - Inch:
3.39
Other Features:
Single Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.85
250SM7A 3.4 C1 STD
Description
250SM7A 3.4 C1 STD APG REDUCER ; NON RETURNABLE
Part # M85416
BDI # 288969
Features
Mounting Frame:
250TC
Nominal Max Input Rating:
60HP
Nominal Max Output RPM:
514.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
109.728
Nominal Center Distance - Inch:
4.32
Other Features:
Single Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
21.47
320SM7A 3.4 C1 STD
Description
320SM7A 3.4 C1 STD APG REDUCER ; NON RETURNABLE
Part # M85458
BDI # 289011
Features
Mounting Frame:
320TC
Nominal Max Input Rating:
60HP
Nominal Max Output RPM:
514.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
109.728
Nominal Center Distance - Inch:
4.32
Other Features:
Single Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
23.52
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
514.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
57.658
Nominal Center Distance - Inch:
2.27
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.84