C200T300N056
Description
C200T300N056 TAPERED BORE REDUCER ; NON RETURNABLE
Part # 056C200T300S1A
BDI # 283835
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Corrosion Resistant | Single Lip Seal | Shaft Mount Twin Tapered
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.37
C350S300N140
Description
C350S300N140 STRAIGHT BORE REDUCER ; NON RETURNABLE
Part # 140C350S300S1A
BDI # 284958
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
1.75HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Nominal Center Distance - Inch:
3.5
Other Features:
Corrosion Resistant | Single Lip Seal | Shaft Mount Straight Bore
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.87
C262T300N056
Description
C262T300N056 TAPERED BORE REDUCER ; NON RETURNABLE
Part # 056C262T300S1A
BDI # 283944
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.548
Nominal Center Distance - Inch:
2.62
Other Features:
Corrosion Resistant | Single Lip Seal | Shaft Mount Twin Tapered
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.81
C350B300N140K1E
Description
C350B300N140K1E SOLID SHAFT REDUCER ; NON RETURNABLE
Part # 140C350B300K1A
BDI # 284941
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
1.75HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Nominal Center Distance - Inch:
3.5
Other Features:
Corrosion Resistant | Single Lip Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.87
C350B300N140LKE
Description
C350B300N140LKE SOLID SHAFT REDUCER ; NON RETURNABLE
Part # 140C350B300LKA
BDI # 284943
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
1.75HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Nominal Center Distance - Inch:
3.5
Other Features:
Corrosion Resistant | Single Lip Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.87