Page 1 of 15

Next

Compare
3/4 FB56PTG3A 3 31.4 56 APG GM

COMPARE

3/4 FB56PTG3A 3 31.4 56 APG GM

Description
3/4 FB56PTG3A 3 31.4 56 APG GM GEARMOTOR ; NON RETURNABLE

MASTER POWER TRANS

Part # AP3430056

BDI # 287909

Features

Mounting Frame: FB56P
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 55.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 24.892
Nominal Center Distance - Inch: 0.98
Other Features: Triple Reduction | Class 3 | Integral Gearmotor | F Insulation Class
Mounting Method: Direct Mounted
Overall Length - Inch: 22.15

Price Inventory : Available to order
Loading Price
QTY
1/3 FB56PTG3A 3 31.4 56 APG GM

COMPARE

1/3 FB56PTG3A 3 31.4 56 APG GM

Description
1/3 FB56PTG3A 3 31.4 56 APG GM GEARMOTOR ; NON RETURNABLE

MASTER POWER TRANS

Part # AP1330056

BDI # 287554

Features

Mounting Frame: FB56P
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 55.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 24.892
Nominal Center Distance - Inch: 0.98
Other Features: Triple Reduction | Class 3 | Integral Gearmotor | F Insulation Class
Mounting Method: Direct Mounted
Overall Length - Inch: 22.15

Price Inventory : Available to order
Loading Price
QTY
000TR8A 31.4 A1 STD

COMPARE

000TR8A 31.4 A1 STD

Description
000TR8A 31.4 A1 STD APG REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # R86148

BDI # 289419

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 50HP
Nominal Max Output RPM: 55.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 96.266
Nominal Center Distance - Inch: 3.79
Other Features: Triple Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 40.59

Price Inventory : Available to order
Loading Price
QTY
320TM8A 31.4 A1 STD

COMPARE

320TM8A 31.4 A1 STD

Description
320TM8A 31.4 A1 STD APG REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M85552

BDI # 289094

Features

Mounting Frame: 320TC
Nominal Max Input Rating: 50HP
Nominal Max Output RPM: 55.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 96.266
Nominal Center Distance - Inch: 3.79
Other Features: Triple Reduction | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 32.47

Price Inventory : Available to order
Loading Price
QTY
250TM7A 31.4 A1

COMPARE

250TM7A 31.4 A1

Description
250TM7A 31.4 A1 APG REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M85425

BDI # 288978

Features

Mounting Frame: 250TC
Nominal Max Input Rating: 25HP
Nominal Max Output RPM: 55.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 75.438
Nominal Center Distance - Inch: 2.97
Other Features: Triple Reduction | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 25.57

Price Inventory : Available to order
Loading Price
QTY