Page 1 of 5

Next

Compare
F842B-36K-B5-M1

COMPARE

F842B-36K-B5-M1

Description
F842B-36K-B5-M1 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # F00763

BDI # 180557

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 48.6
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction
Mounting Method: Base Mounted
Overall Length - Inch: 10.73
Overall Width - Inch: 6.62

Price Inventory : Available to order
Loading Price
QTY
180CM0028A 00360K1

COMPARE

180CM0028A 00360K1

Description
180CM0028A 00360K1 REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M60299

BDI # 288224

Features

Mounting Frame: 180TC
Nominal Max Input Rating: 7.5HP
Nominal Max Output RPM: 48.6
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 88.9
Nominal Center Distance - Inch: 3.5
Other Features: Double Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 21.094

Price Inventory : Available to order
Loading Price
QTY
014-242-9036

COMPARE

014-242-9036

Description
014-242-9036 AC GEARMOTOR ; 1/6HP 115VAC 36:1 RATIO 48RPM 193IN-LBS

BISON GEAR & ENG

Part # 014-242-9036

BDI # 20287449

Features

Mounting Frame: Not Available
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 48.6
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Triple Reduction | B Insulation Class
Mounting Method: Direct Mounted
Overall Length - Inch: 11.875

Price Inventory : Available to order
Loading Price
QTY
140CM0028A 00360K1

COMPARE

140CM0028A 00360K1

Description
140CM0028A 00360K1 REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M60288

BDI # 288215

Features

Mounting Frame: 140TC
Nominal Max Input Rating: 7.5HP
Nominal Max Output RPM: 48.6
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 88.9
Nominal Center Distance - Inch: 3.5
Other Features: Double Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 19.656

Price Inventory : Available to order
Loading Price
QTY
140CM16F-36.0-H1-XT-WHT

COMPARE

140CM16F-36.0-H1-XT-WHT

Description
140CM16F-36.0-H1-XT-WHT SPEED REDUCER ; NON RETURNABLE 140 FRAME C SERIES

MASTER POWER TRANS

Part # M756135

BDI # 21449870

Features

Mounting Frame: 140TC
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 48.6
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.8
Nominal Center Distance - Inch: 2
Other Features: Double Reduction | Extra Tough Package | Other Mount Flange Mounted
Mounting Method: Direct Mounted
Overall Length - Inch: 12.969

Price Inventory : Available to order
Loading Price
QTY