016-175-0362
Description
016-175-0362 AC GEARMOTOR ; 1/20HP 115/230VAC 361.7:1 RATIO 4.5RPM
Part # 016-175-0362
BDI # 22131682
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
4.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
19.05
Nominal Center Distance - Inch:
0.75
Other Features:
Four Reduction | B Insulation Class
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.72