6GWBPF2 36.6

COMPARE

6GWBPF2 36.6

Description
6GWBPF2 36.6 WORM GEAR REDUCER ; INDUSTRIAL RIGHT ANGLE

BROWNING

Part # G475

BDI # 358362

Features

Mounting Frame: Not Available
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 47.8
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 11.125
Nominal Center Distance - Inch: 0.438
Mounting Method: Direct Mounted
Overall Length - Inch: 12.81

Price Inventory : Available to order
Loading Price
QTY
6GWBPF1 36.6

COMPARE

6GWBPF1 36.6

Description
6GWBPF1 36.6 WORM GEAR REDUCER ; INDUSTRIAL RIGHT ANGLE

BROWNING

Part # E458

BDI # 358346

Features

Mounting Frame: Not Available
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 47.8
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 11.125
Nominal Center Distance - Inch: 0.438
Mounting Method: Direct Mounted
Overall Length - Inch: 12.81

Price Inventory : Available to order
Loading Price
QTY

COMPARE

HMQ518-37-H-56-12

Description
HMQ518-37-H-56-12 WORM GEAR REDUCER ; NON-RETURNABLE 37:1 RATIO 3/4" SHFT DIA

GROVE GEAR

Part # W5180076.00

BDI # 22343402

Features

Component: Right Angle
Mounting Frame: 56C
Nominal Max Input Rating: 0.33HP
Nominal Max Output RPM: 58.3
Flange Outside Diameter - Millimeter: 58.3

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 44.958
Other Features: Single Reduction | Vent Free Design
Assembly Components: 44.958
Mounting Method: Shaft Mounted

Price Inventory : Available to order
Loading Price
QTY