320TM8A 38.4 A1 STD
Description
320TM8A 38.4 A1 STD APG REDUCER ; NON RETURNABLE
Part # M85553
BDI # 289095
Features
Mounting Frame:
320TC
Nominal Max Input Rating:
50HP
Nominal Max Output RPM:
45.6
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
96.266
Nominal Center Distance - Inch:
3.79
Other Features:
Triple Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
32.47
3/4 FB56PTG3A 3 38.4 45 APG GM
Description
3/4 FB56PTG3A 3 38.4 45 APG GM GEARMOTOR ; NON RETURNABLE
Part # AP3430045
BDI # 287908
Features
Mounting Frame:
FB56P
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
45.6
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
24.892
Nominal Center Distance - Inch:
0.98
Other Features:
Triple Reduction | Class 3 | Integral Gearmotor | F Insulation Class
Mounting Method:
Direct Mounted
Overall Length - Inch:
22.15
1/3 FB56PTG3A 3 38.4 45 APG GM
Description
1/3 FB56PTG3A 3 38.4 45 APG GM GEARMOTOR ; NON RETURNABLE
Part # AP1330045
BDI # 287553
Features
Mounting Frame:
FB56P
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
45.6
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
24.892
Nominal Center Distance - Inch:
0.98
Other Features:
Triple Reduction | Class 3 | Integral Gearmotor | F Insulation Class
Mounting Method:
Direct Mounted
Overall Length - Inch:
22.15
Features
Mounting Frame:
210TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
45.6
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
57.15
Nominal Center Distance - Inch:
2.25
Other Features:
Triple Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
22.12
1/2 FB56PTG3A 2 38.4 45 APG GM
Description
1/2 FB56PTG3A 2 38.4 45 APG GM GEARMOTOR ; NON RETURNABLE
Part # AP1220045
BDI # 287457
Features
Mounting Frame:
FB56P
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
45.6
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
24.892
Nominal Center Distance - Inch:
0.98
Other Features:
Triple Reduction | Class 2 | Integral Gearmotor | F Insulation Class
Mounting Method:
Direct Mounted
Overall Length - Inch:
22.15