Page 1 of 18

Next

Compare
210DM3A 4.1 A1

COMPARE

210DM3A 4.1 A1

Description
210DM3A 4.1 A1 APG REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M85100

BDI # 288661

Features

Mounting Frame: 213TC/215TC
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 437.5
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 25.146
Nominal Center Distance - Inch: 0.99
Other Features: Double Reduction | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 15.48

Price Inventory : Available to order
Loading Price
QTY
250DM4A 4.1 A1XT

COMPARE

250DM4A 4.1 A1XT

Description
250DM4A 4.1 A1XT APG REDUCER ; NON RETURNABLE 250TC DOUBLE 4.1:1

MASTER POWER TRANS

Part # M85186XT

BDI # 288742

Features

Mounting Frame: 254TC/256TC
Nominal Max Input Rating: 20HP
Nominal Max Output RPM: 437.5
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 34.29
Nominal Center Distance - Inch: 1.35
Other Features: Double Reduction | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 16.82

Price Inventory : Available to order
Loading Price
QTY
250DM0005A 4.1 A1 STD

COMPARE

250DM0005A 4.1 A1 STD

Description
250DM0005A 4.1 A1 STD APG REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M85027

BDI # 288594

Features

Mounting Frame: 254TC/256TC
Nominal Max Input Rating: 40HP
Nominal Max Output RPM: 437.5
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 41.656
Nominal Center Distance - Inch: 1.64
Other Features: Double Reduction | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 18.85

Price Inventory : Available to order
Loading Price
QTY
F621B-4-B9

COMPARE

F621B-4-B9

Description
F621B-4-B9 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE

BOSTON GEAR

Part # 28094

BDI # 165403

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 437.5
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Single Reduction | No Lubricant
Global Part Number GPN: 338501
Mounting Method: Base Mounted
Overall Length - Inch: 12.15

Price Inventory : Available to order
Loading Price
QTY
862B-3.9K-M1

COMPARE

862B-3.9K-M1

Description
862B-3.9K-M1 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # F00325

BDI # 180220

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 437.5
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Base Mounted
Overall Length - Inch: 14.53
Overall Width - Inch: 8

Price Inventory : Available to order
Loading Price
QTY