060-881-2041
Description
060-881-2041 PARALLEL SHAFT GEAR REDUCER ; 41.1:1 RATIO 42RPM 1139IN-LBS MAX
Part # 060-881-2041
BDI # 24006976
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
42.6
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
34.798
Nominal Center Distance - Inch:
1.37
Other Features:
Triple Reduction | Continuous Duty
Mounting Method:
Flange Mounted
Overall Length - Inch:
8.69