Page 1 of 2

Next

Compare
180TM0028A 47.1A1 STD

COMPARE

180TM0028A 47.1A1 STD

Description
180TM0028A 47.1A1 STD REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M61207

BDI # 288543

Features

Mounting Frame: 180TC
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 36.8
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 88.9
Nominal Center Distance - Inch: 3.5
Other Features: Triple Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 28.03

Price Inventory : Available to order
Loading Price
QTY
210TM0028A 47.1A1 STD

COMPARE

210TM0028A 47.1A1 STD

Description
210TM0028A 47.1A1 STD REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M61208

BDI # 288544

Features

Mounting Frame: 210TC
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 36.8
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 88.9
Nominal Center Distance - Inch: 3.5
Other Features: Triple Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 28.53

Price Inventory : Available to order
Loading Price
QTY
56/140/TM16A 47.5 A1

COMPARE

56/140/TM16A 47.5 A1

Description
56/140/TM16A 47.5 A1 REDUCER

MASTER POWER TRANS

Part # M60442

BDI # 288287

Features

Mounting Frame: 56C
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 36.8
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.8
Nominal Center Distance - Inch: 2
Other Features: Triple Reduction | 5/8 or 7/8 Inch Input Shaft Diameter
Mounting Method: Direct Mounted
Overall Length - Inch: 17.14

Price Inventory : Available to order
Loading Price
QTY
180TM0021A 00475A1

COMPARE

180TM0021A 00475A1

Description
180TM0021A 00475A1 REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M61107

BDI # 288459

Features

Mounting Frame: 180TC
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 36.8
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.675
Nominal Center Distance - Inch: 2.625
Other Features: Triple Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 22.33

Price Inventory : Available to order
Loading Price
QTY
140TM0028A 47.1A1 STD

COMPARE

140TM0028A 47.1A1 STD

Description
140TM0028A 47.1A1 STD REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M61206

BDI # 288542

Features

Mounting Frame: 140TC
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 36.8
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 88.9
Nominal Center Distance - Inch: 3.5
Other Features: Triple Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 26.38

Price Inventory : Available to order
Loading Price
QTY