320DM7A 6.2 A1 STD
Description
320DM7A 6.2 A1 STD APG REDUCER ; NON RETURNABLE
Part # M85463
BDI # 289016
Features
Mounting Frame:
320TC
Nominal Max Input Rating:
125HP
Nominal Max Output RPM:
286.9
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
75.438
Nominal Center Distance - Inch:
2.97
Other Features:
Double Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
26.43
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
286.9
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
41.656
Nominal Center Distance - Inch:
1.64
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
21.56
Features
Mounting Frame:
360TC
Nominal Max Input Rating:
125HP
Nominal Max Output RPM:
286.9
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
75.438
Nominal Center Distance - Inch:
2.97
Other Features:
Double Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
26.43
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
286.9
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
34.29
Nominal Center Distance - Inch:
1.35
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.29
320DM8A 6.2 A1 STD
Description
320DM8A 6.2 A1 STD APG REDUCER ; NON RETURNABLE
Part # M85544
BDI # 289086
Features
Mounting Frame:
320TC
Nominal Max Input Rating:
200HP
Nominal Max Output RPM:
286.9
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
96.266
Nominal Center Distance - Inch:
3.79
Other Features:
Double Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
30.99