016-175-0702
Description
016-175-0702 AC GEARMOTOR ; 1/20HP 115/230VAC 702.1:1 RATIO 2.5RPM
Part # 016-175-0702
BDI # 22124329
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
2.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
19.05
Nominal Center Distance - Inch:
0.75
Other Features:
Five Reduction | B Insulation Class
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.72
011-175-0702
Description
011-175-0702 DC GEARMOTOR ; 1/20HP 90VDC 702.1:1 RATIO 2.6RPM
Part # 011-175-0702
BDI # 21436981
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
2.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
19.05
Nominal Center Distance - Inch:
0.75
Other Features:
Five Reduction | Precision Machined Motor | F Insulation Class | Optional Footplate and J-Boxes
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.47