011-175-0072
Description
011-175-0072 DC GEARMOTOR ; 1/20HP 90VDC 71.7:1 RATIO 25RPM
Part # 011-175-0072
BDI # 21579786
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
24.4
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
19.05
Nominal Center Distance - Inch:
0.75
Other Features:
Triple Reduction | Precision Machined Motor | F Insulation Class | Optional Footplate and J-Boxes
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.77
011-190-0072
Description
011-190-0072 DC GEARMOTOR ; 1/20HP 90VDC 71.7:1 RATIO 25RPM
Part # 011-190-0072
BDI # 21436987
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
24.4
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
19.05
Nominal Center Distance - Inch:
0.75
Other Features:
Triple Reduction | F Insulation Class | Optional 28 Inch Dia Footplate and J-Boxes
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.8