C350T075N140
Description
C350T075N140 TAPERED BORE REDUCER ; NON RETURNABLE
Part # 140C350T075S1A
BDI # 284965
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
23.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Nominal Center Distance - Inch:
3.5
Other Features:
Corrosion Resistant | Single Lip Seal | Shaft Mount Twin Tapered
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.87
C150T075N056
Description
C150T075N056 TAPERED BORE REDUCER ; NON RETURNABLE
Part # 056C150T075S1A
BDI # 283722
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
23.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
38.1
Nominal Center Distance - Inch:
1.5
Other Features:
Corrosion Resistant | Single Lip Seal | Shaft Mount Twin Tapered
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.89
140C350S075S1A
Description
140C350S075S1A GEAR REDUCER ; NON RETURNABLE
Part # 140C350S075S1A
BDI # 284950
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
23.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Nominal Center Distance - Inch:
3.5
Other Features:
Corrosion Resistant | Single Lip Seal | Shaft Mount Straight Bore
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.87
C200T075N056
Description
C200T075N056 TAPERED BORE REDUCER ; NON RETURNABLE
Part # 056C200T075S1A
BDI # 283826
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
23.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Corrosion Resistant | Single Lip Seal | Shaft Mount Twin Tapered
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.37
C350B075N140K1
Description
C350B075N140K1 SOLID SHAFT REDUCER ; NON RETURNABLE
Part # 140C350B075K1A
BDI # 284914
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
23.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Nominal Center Distance - Inch:
3.5
Other Features:
Corrosion Resistant | Single Lip Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.87