Page 1 of 13

Next

Compare
BB1283 280-CC 97.44 2-7/8 S SHFT

COMPARE

BB1283 280-CC 97.44 2-7/8 S SHFT

Description
B12C28S09744 HELICAL BEVEL REDUCER ; NON RETURNABLE

DODGE

Part # B12C28S09744

BDI # 296735

Features

Mounting Frame: 284TC/286TC
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 19.4
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 20.066
Nominal Center Distance - Inch: 0.79
Other Features: Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 27.54

Price Inventory : Available to order
Loading Price
QTY
863B-90K-M1

COMPARE

863B-90K-M1

Description
863B-90K-M1 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # F00392

BDI # 180286

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 19.4
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Base Mounted
Overall Length - Inch: 17.13
Overall Width - Inch: 8

Price Inventory : Available to order
Loading Price
QTY
BB1083 180-CC 89.95 2-3/8 S SHFT

COMPARE

BB1083 180-CC 89.95 2-3/8 S SHFT

Description
B10C18S08985 HELICAL BEVEL REDUCER ; NON RETURNABLE

DODGE

Part # B10C18S08985

BDI # 296642

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 7.5HP
Nominal Max Output RPM: 19.4
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 12.954
Nominal Center Distance - Inch: 0.51
Other Features: Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 22.64

Price Inventory : Available to order
Loading Price
QTY
BF1283 180-CC 97.44 TAPERED

COMPARE

BF1283 180-CC 97.44 TAPERED

Description
BF12C18T09744 TAPERED RHB REDUCER ; NON RETURNABLE

DODGE

Part # BF12C18T09744

BDI # 297017

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 19.4
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 20.066
Nominal Center Distance - Inch: 0.79
Other Features: Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method: Direct Mounted
Overall Length - Inch: 24.72

Price Inventory : Available to order
Loading Price
QTY
S862BR-90K-M1

COMPARE

S862BR-90K-M1

Description
S862BR-90K-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL

BOSTON GEAR

Part # F01355

BDI # 181126

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 19.4
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 17.018
Nominal Center Distance - Inch: 0.67
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 14.57

Price Inventory : Available to order
Loading Price
QTY