55V2800F
Description
55V2800F V-BELT PULLEY ; 28.0" OD 5 GROOVE CAST IRON F BUSHING
Part # 55V2800F
BDI # 746224
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
28
Outside Diameter - Millimeter:
711.2
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588646
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
5
55V2120F
Description
55V2120F V-BELT PULLEY ; 21.2" OD 5 GROOVE CAST IRON F BUSHING
Part # 55V2120F
BDI # 746222
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
21.2
Outside Diameter - Millimeter:
538.48
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588644
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
5
55V3750J
Description
55V3750J V-BELT PULLEY ; 37.5" OD 5 GROOVE CAST IRON J BUSHING
Part # 55V3750J
BDI # 746226
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
37.5
Outside Diameter - Millimeter:
952.5
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588648
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
J
Number of Grooves:
5
55V3150J
Description
55V3150J V-BELT PULLEY ; 31.5" OD 5 GROOVE CAST IRON J BUSHING
Part # 55V3150J
BDI # 746225
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
31.5
Outside Diameter - Millimeter:
800.1
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588647
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
J
Number of Grooves:
5
5TB154-Q2
Description
5TB154-Q2 V-BELT PULLEY ; 15.75" 4 GROOVE CAST IRON TAPER BUSHING
Part # 5TB154-Q2
BDI # 745373
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.75
Outside Diameter - Millimeter:
400.05
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Global Part Number GPN:
588567
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q2
Number of Grooves:
5