Page 1 of 5

Next

Compare
60B11H

COMPARE

60B11H

Description
60B11H ROLLER CHAIN SPROCKET ; 11HT 3.000" OD 3/4" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60B11H

BDI # 746920

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.663

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.005
Pitch Diameter - Millimeter: 67.64
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80B11H

COMPARE

80B11H

Description
80B11H ROLLER CHAIN SPROCKET ; 11HT 4.010" OD 15/16" BORE 1" PITCH

POWERDRIVE LLC

Part # 80B11H

BDI # 747913

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.55

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.006
Pitch Diameter - Millimeter: 90.16
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80TL11-2517

COMPARE

80TL11-2517

Description
80TL11-2517 ROLLER CHAIN SPROCKET ; 1" PITCH 11T 4.06" 2517 BUSHING

POWERDRIVE LLC

Part # 80TL11-2517

BDI # 748061

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 3.55
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.006
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 90.16
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
25B11H

COMPARE

25B11H

Description
25B11H ROLLER CHAIN SPROCKET ; 11HT 1.002" OD 1/4" BORE 1/4" PITCH

POWERDRIVE LLC

Part # 25B11H

BDI # 742509

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 0.887

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.002
Pitch Diameter - Millimeter: 22.53
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
35B11H

COMPARE

35B11H

Description
35B11H ROLLER CHAIN SPROCKET ; 12HT 1.500" OD 3/8" BORE 3/8" PITCH

POWERDRIVE LLC

Part # 35B11H

BDI # 743670

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.331

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.502
Pitch Diameter - Millimeter: 33.81
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY