60BS112 2
Description
60BS112 2 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS112 2
BDI # 622710
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
26.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
27.181
Other Features:
With 2 Set Screw
Global Part Number GPN:
35455
Pitch Diameter - Millimeter:
679.221
Mounting Method:
Finished Bore
60BS112 2 7/16
Description
60BS112 2 7/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS112 2 7/16
BDI # 622712
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
26.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
27.181
Other Features:
With 2 Set Screw
Global Part Number GPN:
35643
Pitch Diameter - Millimeter:
679.221
Mounting Method:
Finished Bore
60BS112 2 3/16
Description
60BS112 2 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS112 2 3/16
BDI # 622711
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
26.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
27.181
Other Features:
With 2 Set Screw
Global Part Number GPN:
35557
Pitch Diameter - Millimeter:
679.221
Mounting Method:
Finished Bore
Features
Pitch Diameter - Inch:
28.072
Inch - Metric:
Metric
Outside Diameter - Inch:
27.902
Face Width - Millimeter:
361.95
Face Width - Inch:
14.25
Belt Pitch:
20 MM
Other Features:
QD Bushing | Web Style | Type A2
Pitch Diameter - Millimeter:
713.029
Mounting Method:
Bushed
Belt Width - Millimeter:
340
60BS112 1 3/4
Description
60BS112 1 3/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS112 1 3/4
BDI # 622706
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
26.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
27.181
Other Features:
With 2 Set Screw
Global Part Number GPN:
35153
Pitch Diameter - Millimeter:
679.221
Mounting Method:
Finished Bore