50TLB120

COMPARE

50TLB120

Description
50TLB120 TAPER-LOCK SPROCKET

LINN GEAR

Part # 50TLB120

BDI # 585860

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 23.876
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 24.24
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 606.45
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
40TLB120

COMPARE

40TLB120

Description
40TLB120 TAPER-LOCK SPROCKET

LINN GEAR

Part # 40TLB120

BDI # 585808

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 19.101
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 19.39
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 485.165
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY