14MX-168S-68
Description
14MX-168S-68 SYNCHRONOUS PULLEY ; 14MM P 168GROVES
Part # 77196168
BDI # 1094860
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
Belt Width - Millimeter:
68
14MX-168S-20
Description
14MX-168S-20 SYNCHRONOUS PULLEY ; 20MM BELT W 14MM BELT PIT 14M-20
Part # 77192168
BDI # 1094858
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
Belt Width - Millimeter:
20
14MX-168S-125
Description
14MX-168S-125 SYNCHRONOUS PULLEY ; 125MM BELT W 14MM BELT PIT 14M-125
Part # 77198168
BDI # 1094857
Features
Pitch Diameter - Inch:
29.472
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
142.494
Face Width - Inch:
5.61
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
748.589
Mounting Method:
Bushed
Belt Width - Millimeter:
125
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
Belt Width - Millimeter:
20
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
577605
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed