YSMS10F20LHX3/4

COMPARE

YSMS10F20LHX3/4

Description
NOT AVAILABLE IN US

BROWNING

Part # 1229673 - OBS

BDI # 321207

Features

Gear Style: Spiral Miter Gear
Pitch Diameter - Inch: 2
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 11.176

Face Width - Inch: 0.44
Pitch: 10 DP
Other Features: Hardened Overall | With Keyway and Set Screw
Pressure Angle: 20 Degree
Pitch Diameter - Millimeter: 50.8

Price Inventory : Available to order
Loading Price
QTY