PB23XL037

COMPARE

PB23XL037

Description
PB23XL037 TIMING PULLEY ; NON-RETURNABLE

GATES

Part # 78231518

BDI # 1126028

Features

Pitch Diameter - Inch: 1.464
Flange Outside Diameter - Millimeter: 42.875
Inch - Metric: Inch
Outside Diameter - Inch: 1.444
Face Width - Millimeter: 14.3

Face Width - Inch: 0.563
Belt Pitch: 1/5 Inch
Other Features: Power Grip | Extra Light Duty | Steel Core | With Set Screw
Pitch Diameter - Millimeter: 37.186
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P23-5MGT-15-MPB

COMPARE

P23-5MGT-15-MPB

Description
P23-5MGT-15-MPB SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15

GATES

Part # 77093023

BDI # 1125550

Features

Pitch Diameter - Inch: 1.441
Flange Outside Diameter - Millimeter: 42.164
Inch - Metric: Metric
Outside Diameter - Inch: 1.396
Face Width - Millimeter: 17.526

Face Width - Inch: 0.69
Belt Pitch: 5 MM
Other Features: Solid Style | Type 6F1
Pitch Diameter - Millimeter: 36.601
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P23-5MGT-25-MPB

COMPARE

P23-5MGT-25-MPB

Description
P23-5MGT-25-MPB SYNCHRONOUS PULLEY ; 5MM PITCH 23T 0.984IN BELT W

GATES

Part # 77095023

BDI # 1125551

Features

Pitch Diameter - Inch: 1.441
Flange Outside Diameter - Millimeter: 42.164
Inch - Metric: Metric
Outside Diameter - Inch: 1.396
Face Width - Millimeter: 27.432

Face Width - Inch: 1.08
Belt Pitch: 5 MM
Other Features: Solid Style | Type 6F1
Pitch Diameter - Millimeter: 36.601
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P23-8MGT-12

COMPARE

P23-8MGT-12

Description
P23-8MGT-12 SYNCHRONOUS PULLEY

GATES

Part # 77081223

BDI # 1125552

Features

Pitch Diameter - Inch: 2.306
Flange Outside Diameter - Millimeter: 70.104
Inch - Metric: Metric
Outside Diameter - Inch: 2.25
Face Width - Millimeter: 15.24

Face Width - Inch: 0.6
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing
Pitch Diameter - Millimeter: 58.572
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY