H41B25F X 1
Description
H41B25F X 1 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 41B25F-1
BDI # 916535
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
3.989
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.258
Other Features:
With 2 Set Screw
Global Part Number GPN:
38820
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Finished Bore
H80B25F X 2-1/8
Description
H80B25 X 2-1/8 RLR CHAIN SPROCKET ; 80 CHAIN 25 TEETH TYPE B 2-1/8IN BORE
Part # 80B25F X 2B
BDI # 21972358
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Finished Bore