16CG29
Description
16CG29 CHANGE GEAR ; 3/4" BORE 1-13/16" PITCH DIA 16 DP STEEL
Part # 16CG29
BDI # 591554
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
1.813
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Other Features:
Without Hub | 16CGB Change Gear Bushing Bore 1/2 | With 2 Keyways
Global Part Number GPN:
670779
Pressure Angle:
14.5
GB29
Description
GB29 CHANGE SPUR GEAR ; 3/4" BORE 1-13/16" PITCH DIA 16 DP
Part # 10118
BDI # 161233
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
1.813
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Other Features:
Plain Style | Type A | Without Hub | With 2 Keyways
Global Part Number GPN:
667980
Pressure Angle:
14.5