Page 1 of 2

Next

Compare
40BTL58

COMPARE

40BTL58

Description
40BTL58 TAPER LOCK SPROCKET

TSUBAKI

Part # 40BTL58

BDI # 919241

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 9.235
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 9.522
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 234.58
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
80A58

COMPARE

80A58

Description
80A58 ROLLER CHAIN SPROCKET ; 58T 19.040" OD 1 1/4" BORE 1" PITCH

POWERDRIVE LLC

Part # 80A58

BDI # 747552

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 18.471

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 19.044
Pitch Diameter - Millimeter: 469.163
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40B58

COMPARE

40B58

Description
40B58 ROLLER CHAIN SPROCKET ; 58T 9.520" OD 3/4" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40B58

BDI # 744777

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.235

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.522
Pitch Diameter - Millimeter: 234.58
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80B58

COMPARE

80B58

Description
80B58 ROLLER CHAIN SPROCKET ; 58T 19.040" OD 1 1/4" BORE 1" PITCH

POWERDRIVE LLC

Part # 80B58

BDI # 747955

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 18.471

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 19.044
Pitch Diameter - Millimeter: 469.163
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50A58

COMPARE

50A58

Description
50A58 ROLLER CHAIN SPROCKET ; 58T 11.900" OD 15/16" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50A58

BDI # 745655

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.544

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.903
Pitch Diameter - Millimeter: 293.23
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY