Page 1 of 4

Next

Compare
05B-2-62A

COMPARE

05B-2-62A

Description
05B-2-62A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001270

BDI # 18117778

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-2
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 6.219

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.378
Pitch Diameter - Millimeter: 157.95
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
12B-62A

COMPARE

12B-62A

Description
12B-62A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH

PT INTERNATIONAL

Part # 2101003565

BDI # 18119967

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 0

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 0
Pitch Diameter - Millimeter: 0
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
12B-2-62A

COMPARE

12B-2-62A

Description
12B-2-62A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH

PT INTERNATIONAL

Part # 2101003359

BDI # 18119730

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-2
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 0

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 0
Pitch Diameter - Millimeter: 0
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
05B-62A

COMPARE

05B-62A

Description
05B-62A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001341

BDI # 18117861

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 6.219

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.378
Pitch Diameter - Millimeter: 157.95
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
085B-62A

COMPARE

085B-62A

Description
085B-62A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002071

BDI # 18118574

Features

Chain Pitch - Inch: 0.5
Chain Size: 085B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 9.872

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 10.138
Pitch Diameter - Millimeter: 250.75
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY