Features
Pitch Diameter - Inch:
16.041
Flange Outside Diameter - Millimeter:
429.997
Inch - Metric:
Metric
Outside Diameter - Inch:
15.871
Face Width - Millimeter:
352.552
Face Width - Inch:
13.88
Belt Pitch:
20 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577572
Pitch Diameter - Millimeter:
407.441
P64-20M-115
Description
P64-20M-115 SYNCHRONOUS PULLEY ; NON-RETURNABLE 64GROVES 20MM P 115MM W
Part # 78824054
BDI # 1125840
Features
Pitch Diameter - Inch:
16.041
Flange Outside Diameter - Millimeter:
429.412
Inch - Metric:
Metric
Outside Diameter - Inch:
15.871
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Web Style | Type D2
Pitch Diameter - Millimeter:
407.441
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
16.041
Flange Outside Diameter - Millimeter:
429.997
Inch - Metric:
Metric
Outside Diameter - Inch:
15.871
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN:
577396
Pitch Diameter - Millimeter:
407.441
P64-20M-340
Description
P64-20M-340 SYNCHRONOUS PULLEY ; 64GROVES 20MM P 340MM W
Part # 78824058
BDI # 1125844
Features
Pitch Diameter - Inch:
16.041
Flange Outside Diameter - Millimeter:
429.412
Inch - Metric:
Metric
Outside Diameter - Inch:
15.871
Face Width - Millimeter:
352.552
Face Width - Inch:
13.88
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter:
407.441
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
16.041
Flange Outside Diameter - Millimeter:
429.997
Inch - Metric:
Metric
Outside Diameter - Inch:
15.871
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN:
577468
Pitch Diameter - Millimeter:
407.441