80B65
Description
80B65 ROLLER CHAIN SPROCKET ; 65T 21.270" OD 1 1/4" BORE 1" PITCH
Part # 80B65
BDI # 747958
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
20.698
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.274
Pitch Diameter - Millimeter:
525.73
Mounting Method:
Rough Bore
60A65
Description
60A65 ROLLER CHAIN SPROCKET ; 65T 15.930" OD 1 1/4" BORE 3/4" PITCH
Part # 60A65
BDI # 746655
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.524
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.956
Pitch Diameter - Millimeter:
394.3
Mounting Method:
Rough Bore
60B65
Description
60B65 ROLLER CHAIN SPROCKET ; 65T 15.930" OD 1 1/4" BORE 3/4" PITCH
Part # 60B65
BDI # 746972
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.524
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.956
Pitch Diameter - Millimeter:
394.3
Mounting Method:
Rough Bore
80A65
Description
80A65 ROLLER CHAIN SPROCKET ; 65T 21.270" OD 1 1/4" BORE 1" PITCH
Part # 80A65
BDI # 747555
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
20.698
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.274
Pitch Diameter - Millimeter:
525.73
Mounting Method:
Rough Bore