Page 1 of 19

Next

Compare
10CG65

COMPARE

10CG65

Description
10CG65 CHANGE GEAR ; STEEL

LINN GEAR

Part # 10CG65

BDI # 591801

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 6.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Pitch: 10 DP
Other Features: Without Hub | 10CGB Change Gear Bushing Bore 1 | With 2 Keyways
Global Part Number GPN: 670491
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
12B65

COMPARE

12B65

Description
12B65 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 12B65

BDI # 614903

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Pitch Diameter - Inch: 15.524
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 15.956
Other Features: Simplex Type
Global Part Number GPN: 569127
Pitch Diameter - Millimeter: 394.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
GH65A

COMPARE

GH65A

Description
GH65A CHANGE SPUR GEAR ; 20 DIA PITCH CAST IRON

BOSTON GEAR

Part # 11506

BDI # 161899

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 8.125
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Pitch: 8 DP
Other Features: Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN: 668859
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
D12CTB65

COMPARE

D12CTB65

Description
D12CTB65 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D12CTB65

BDI # 607394

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-2
Pitch Diameter - Inch: 15.524
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 15.956
Other Features: Bushing Sold Separately | Bushing Not Included | Duplex Type | Taper Lock Bushing
Global Part Number GPN: 570577
Pitch Diameter - Millimeter: 394.3
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
12CG65

COMPARE

12CG65

Description
12CG65 CHANGE GEAR ; STEEL

LINN GEAR

Part # 12CG65

BDI # 591700

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 5.417
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Pitch: 12 DP
Other Features: Without Hub | 12CGB Change Gear Bushing Bore 3/4 | With 2 Keyways
Global Part Number GPN: 670652
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY