80QD70-E
Description
80QD70-E ROLLER CHAIN SPROCKET ; 1" PITCH 70T 22.87" E BUSHING
Part # 80QD70-E
BDI # 748001
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
22.289
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.867
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
566.15
Mounting Method:
Bushed
40B70
Description
40B70 ROLLER CHAIN SPROCKET ; 70T 11.430" OD 3/4" BORE 1/2" PITCH
Part # 40B70
BDI # 744780
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.145
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.433
Pitch Diameter - Millimeter:
283.083
Mounting Method:
Rough Bore
50QD70-SK
Description
50QD70-SK ROLLER CHAIN SPROCKET ; 5/8" PITCH 70T 14.29" SK BUSHING
Part # 50QD70-SK
BDI # 746060
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
13.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.292
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
353.84
Mounting Method:
Bushed
80B70
Description
80B70 ROLLER CHAIN SPROCKET ; 70T 22.870" OD 1 1/2" BORE 1" PITCH
Part # 80B70
BDI # 747959
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
22.289
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.867
Pitch Diameter - Millimeter:
566.15
Mounting Method:
Rough Bore
50A70
Description
50A70 ROLLER CHAIN SPROCKET ; 70T 14.290" OD 15/16" BORE 5/8" PITCH
Part # 50A70
BDI # 745658
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.292
Pitch Diameter - Millimeter:
353.84
Mounting Method:
Rough Bore