Page 1 of 4

Next

Compare
D12CTB75

COMPARE

D12CTB75

Description
D12CTB75 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D12CTB75

BDI # 607396

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-2
Pitch Diameter - Inch: 17.91
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 18.344
Other Features: Bushing Sold Separately | Bushing Not Included | Duplex Type | Taper Lock Bushing
Global Part Number GPN: 570822
Pitch Diameter - Millimeter: 454.92
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
16B-3-75A

COMPARE

16B-3-75A

Description
16B-3-75A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH

PT INTERNATIONAL

Part # 2101004101

BDI # 18120445

Features

Chain Pitch - Inch: 1
Chain Size: 16B-3
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 0

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 0
Pitch Diameter - Millimeter: 0
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
06B-2-75A

COMPARE

06B-2-75A

Description
06B-2-75A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH

PT INTERNATIONAL

Part # 2101001564

BDI # 18118042

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-2
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 8.955

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 9.13
Pitch Diameter - Millimeter: 227.46
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
10B-2-75A

COMPARE

10B-2-75A

Description
10B-2-75A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH

PT INTERNATIONAL

Part # 2101002793

BDI # 18119209

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-2
Chain Pitch - Millimeter: 15.875
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 0

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 0
Pitch Diameter - Millimeter: 0
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
05B-75A

COMPARE

05B-75A

Description
05B-75A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001348

BDI # 18117868

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.521

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.681
Pitch Diameter - Millimeter: 191.04
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY