50A76

COMPARE

50A76

Description
50A76 ROLLER CHAIN SPROCKET ; 76T 15.486" OD 15/16" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50A76

BDI # 745660

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.124

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.486
Pitch Diameter - Millimeter: 384.15
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60A76

COMPARE

60A76

Description
60A76 ROLLER CHAIN SPROCKET ; 76T 18.580" OD 1 1/4" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60A76

BDI # 746660

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 18.149

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 18.584
Pitch Diameter - Millimeter: 460.98
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50B76

COMPARE

50B76

Description
50B76 ROLLER CHAIN SPROCKET ; 76T 15.486" OD 1" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50B76

BDI # 746018

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.124

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.486
Pitch Diameter - Millimeter: 384.15
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80A76

COMPARE

80A76

Description
80A76 ROLLER CHAIN SPROCKET ; 76T 24.780" OD 1 1/2" BORE 1" PITCH

POWERDRIVE LLC

Part # 80A76

BDI # 747558

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 24.198

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 24.778
Pitch Diameter - Millimeter: 614.64
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60B76

COMPARE

60B76

Description
60B76 ROLLER CHAIN SPROCKET ; 76T 18.580" OD 1 1/4" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60B76

BDI # 746977

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 18.149

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 18.584
Pitch Diameter - Millimeter: 460.98
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY