Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
35.818
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
36.545
Pitch Diameter - Millimeter:
909.777
Mounting Method:
Rough Bore
H100R90
Description
H100R90 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 100R90
BDI # 24346046
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
35.818
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
36.545
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
909.777
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
35.81
Inch - Metric:
Inch
Outside Diameter - Inch:
35.69
Face Width - Millimeter:
66.675
Face Width - Inch:
2.625
Belt Pitch:
1-1/4 Inch
Other Features:
Double Extra Heavy | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
909.574
Mounting Method:
Bushed
Belt Width - Millimeter:
50.8
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
35.817
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
36.545
Other Features:
Simplex Type
Global Part Number GPN:
569152
Pitch Diameter - Millimeter:
909.76
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
35.818
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
36.545
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
909.777
Mounting Method:
Bushed