35B96F X 7/8
Description
H35B96F X 7/8 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 35B96FP
BDI # 914584
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
11.461
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.68
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
291.11
Mounting Method:
Finished Bore
50B96F X 1-3/8
Description
H50B96F X 1-3/8 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 50B96F-1F
BDI # 915396
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
19.102
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
19.467
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
485.19
Mounting Method:
Finished Bore
50B96F X 1-3/16
Description
H50B96F X 1-3/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 50B96F-1C
BDI # 915394
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
19.102
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
19.467
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
485.19
Mounting Method:
Finished Bore
50A96
Description
50A96 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 16316
BDI # 163880
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.102
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.467
Pitch Diameter - Millimeter:
485.19
Mounting Method:
Rough Bore
35B96F X 1-3/16
Description
H35B96F X 1-3/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 35B96F-1C
BDI # 914580
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
11.461
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.68
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
291.11
Mounting Method:
Finished Bore